Shop All Step Stools
Cosco
3 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum
Mfr # 11-408PBLD1
Zoro # G6431680
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel
- Number of Steps 3
- Step Stool Product Group Folding Step Stool
- Standards ANSI Type III, Light Duty Household; OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 11-408PBLD1
- Zoro # G6431680
- UPC # 044681119088
- Country of Origin China
- Category Step Stools
Details
Item | Fold Step Stool,3 Step,200 lb.,Platinum |
Color | Light Gray |
Material | Steel |
Number of Steps | 3 |
Step Stool Product Group | Folding Step Stool |
Standards | ANSI Type III, Light Duty Household; OSHA Compliant |
Net Weight | 15.4 lbs |
Description
Fold Step Stool,3 Step,200 lb.,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- PEERLESS CHAIN 5/8 SELF-LK HK LAT KIT, UPC, 8490599 (8490599)
- CHAMPION POWER EQUIPMENT Winch Kit, Wireless, Winches Under 4500 (18029)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C1P6)
- COSCO Folding 3 Step Stool (2140B)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- COSCO Cosco 11628ABK4 Folding Step Stool, 225 lb Weight Capacity, Steel (11628ABK4)
- COSCO 1Step Stl Step Stool (11-010PBL)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- VESTIL Aluminum Folding Step Platform, with Tray, 15x35 (AFSP-2-TT)
- Cosco Step Stools