Shop All Extension Ladders
Cosco
20222T1ASE Aluminum Telescoping 22' Max Reach Multi-Position Ladder
Mfr # 31220222T1
Zoro # G210807571
product price: $450.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 31220222T1
- Zoro # G210807571
- Country of Origin Unknown
- Category Extension Ladders
Description
This Cosco 20222T1ASE aluminum telescoping 22' max reach multi-position ladder is perfect for cleaning out gutters painting high ceilings or walls or hanging decor in your establishment. With a max reach of 22' this ladder is sure to reach even places that are normally out of reach. Not only that this 5-in-1 ladder converts from a step ladder to an extension ladder scaffold stairway ladder and wall ladder.This versatile lightweight ladder is perfect for even the toughest of work projects and can be unfolded to extend to high locations. This multi-position ladder offers 5 positions as a step ladder 9 heights as an extension ladder 10 positions as a stairway ladder 3 heights as a scaffold and 4 heights as a wall ladder. At 22' and with so many different options you won't need any other ladder. It supports up to 300 lb. and is designed with safety and stability in mind. In addition this ladder is easy to store and transport with its lightweight aluminum frame and flat-fold design. Please be aware of your surroundings when using metal step stools. Do not use where contact may be made with live electrical circuits as the metal will conduct electricity.Overall Dimensions:Width: 27 3/8inDepth: 7 9/16inHeight: 66 3/4inWeight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT Qualcraft 2481 Weather-Resistant Ladder Hook, Steel, Powder-Coated (2481)
- ZORO SELECT Corner Guard (GNRSCG80YB)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84036)
- COSCO Aluminum Telescoping Max Reach Ladder with Pinch-Free Soft-Close Locking Mechanism (31220309T1)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1324-2)
- WERNER 24 ft Aluminum Extension Ladder, 375 lb Load Capacity (D524-2)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232-186)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- WERNER 20 ft Aluminum Extension Ladder, 375 lb Load Capacity (D520-2)
- WERNER 36 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1536-2)
- Cosco Ladders