Shop All Stamps and Ink Pads
Cosco 2000Plus
Replacement Ink Pad for 2000PLUS 1SI30PGL, Blue
Mfr # COS065469
Zoro # G403475433
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI30PGL
- Size 0.25"
- Stamp Ink Color Blue
- Ink Color Blue
- Width 1.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco 2000Plus
- MFR # COS065469
- Zoro # G403475433
- UPC # 39956654692
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Width | 1.94" |
Details
For Use With | 2000 PLUS® 1SI30PGL |
Item | Stamp Pads |
Stamp Ink Color | Blue |
Ink Color | Blue |
Weight | 0.018 lbs |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Changing ink pads is easy with this snap in, snap out cartridge style. Delivers up to 5,000 impressions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- QUARTET Dry-Erase Board, Glass, 36"Wx24"L, White (QRTGI3624)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- COSCO 2000PLUS Replacement Ink Pad for 2000PLUS 1SI10P, Black (COS065484)
- COSCO 2000PLUS Pre-Ink High Definition Refill Ink, Blue, 0.9 oz. Bottle (033959)
- 2000 PLUS Date/Phrase Stamp, 4 In 1, Red/Blue Ink (032519)
- U. S. STAMP & SIGN IdentityGr, Refill Ink For Clik! And Universal Stamps, 7ml-Bottle, Green (IG64)
- COSCO Ink Refill, Roll-On, 2 oz., Red (030260)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, COPY, 5/8" Diameter, Red (11407)
- READY 2 LEARN Ten Frame Stamp, 3PK (933)
- Cosco 2000Plus Stamps and Ink Pads