Shop All Stamps and Ink Pads
Cosco 2000Plus
Replacement Ink Pad for 2000PLUS 1SI10P, Black
Mfr # COS065484
Zoro # G503475357
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2000 PLUS® 1SI10P
- Size 0.25"
- Stamp Ink Color Black
- Ink Color Black
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco 2000Plus
- MFR # COS065484
- Zoro # G503475357
- UPC # 39956654845
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.25" |
Width | 1" |
Details
Item | Stamp Pads |
For Use With | 2000 PLUS® 1SI10P |
Stamp Ink Color | Black |
Ink Color | Black |
Weight | 0.01 lbs |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Changing ink pads is easy with this snap in, snap out cartridge style. Delivers up to 5,000 impressions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200716CF)
- GEOMAG Mechanics Gravity, Vertical Motor, Recycled Plastic, 183 Pieces Per Set (764)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- AVERY DENNISON 3-1/3" x 4" White Shipping Labels, Pk250 (7278295940)
- COSCO 2000PLUS Pre-Ink High Definition Refill Ink, Blue, 0.9 oz. Bottle (033959)
- 2000 PLUS Message Stamp, Entered, 5/16" (035348)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- XSTAMPER Refill Ink Cartridges, 5/PK, Blue 5PK (XST22013)
- COSCO Replacement Ink Pad, L-60, Black (COS065475)
- TRODAT EcoPrinty 5-In-1 Date Stamp Replacement Pad (TDTP4750RD)
- XSTAMPER Refill Ink, for ClassiX pre-inked stamps, 2 oz Bottle, Blue (XST40713)
- Cosco 2000Plus Stamps and Ink Pads