Shop All Stamps and Ink Pads
Cosco 2000Plus
Pre-Ink High Definition Refill Ink, Blue, 0.9 oz. Bottle
Mfr # 033959
Zoro # G003666934
original price:
$13.25
5% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Self-Inking Stamps; Traditional Stamp Pads
- Stamp Ink Color Blue
- Size 0.9 oz
- Packing Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco 2000Plus
- MFR # 033959
- Zoro # G003666934
- UPC # 39956339599
- Country of Origin Japan
- Category Stamps and Ink Pads
Dimensions
Size | 0.9 oz |
Details
Item | Ink Bottles |
For Use With | Self-Inking Stamps; Traditional Stamp Pads |
Stamp Ink Color | Blue |
Packing Type | Bottle |
Description
Re-ink your pre-ink stamp for a lifetime of use. Specially formulated to preserve the integrity of detailed impressions. Versatile, highly workable ink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- ZORO SELECT 30lb. Natural Kraft Paper 36" x 1200 ft. (5PGL7)
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- COSCO 2000PLUS Replacement Ink Pad for 2000PLUS 1SI10P, Black (COS065484)
- COSCO ACCU-STAMP 2 Shutter PAID 2 Color (038913)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- CARTERS Micropore Stamp Pad, 2-3/4"x4-1/4", Black (7170921281)
- XSTAMPER "Mailed" Ink Stamp, w/Blank Date Line, 1/2"x1-5/8", RD Ink (XST1218)
- TRODAT Do-it-Yourself Stamp (TDT5915)
- XSTAMPER Specialty Stamp, Pre-Inked "Entered" Ink Stamp, 5/8", RD (XST11418)
- Cosco 2000Plus Stamps and Ink Pads