Shop All Stamps and Ink Pads
Cosco 2000Plus
Green Line Message Stamp, Confidential, 1 1/2 x 9/16, Blue
Mfr # 98374
Zoro # G303475304
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CONFIDENTIAL
- Stamp Ink Color Blue
- Imprint Area Height 9/16"
- Imprint Area Width 1 1/2"
- Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco 2000Plus
- MFR # 98374
- Zoro # G303475304
- UPC # 39956983747
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 9/16" |
Imprint Area Width | 1 1/2" |
Details
Item | Stamps |
Legend | CONFIDENTIAL |
Stamp Ink Color | Blue |
Ink Color | Blue |
Includes | Includes one stamp. |
Weight | 0.126 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp pad is built-in for years of use. Comes with water-based ink. Up to 5,000 impressions before re-inking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Extra High-Yield Toner 006R04401, 6,000 Page-Yield, Black (006R04401)
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- PROPAC FANNY PACK, GREEN WITH CERT EMBROIDERY (D2005-CERT)
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63 x 8.5, Clear, PK48 (314469BX)
- COSCO 2000PLUS Replacement Ink Pad for 2000PLUS 1SI10P, Black (COS065484)
- COSCO 2000PLUS Pre-Ink High Definition Refill Ink, Blue, 0.9 oz. Bottle (033959)
- XSTAMPER "Received" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1223)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black (T5546)
- SAX Sax True Flow Non-Toxic Water Soluble Block Printing Ink - 8 Oz. - Black (461924)
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- Cosco 2000Plus Stamps and Ink Pads