Shop All Step Stools
This Product is Discontinued
Cosco
2 Steps, Folding Step Stool, 200 lb. Load Capacity, Gray (Discontinued)
Mfr # 11-135CLGG1
Zoro # G6431708
This Product is Discontinued
Key Features
- Color Cool Gray
- Material Steel
- Number of Steps 2
- Step Stool Product Group Folding Step Stool
- Standards ANSI Type III, Light Duty Household; OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 11-135CLGG1
- Zoro # G6431708
- UPC # 044681344350
- Country of Origin China
- Category Step Stools
Details
Item | Folding Step Stool,2 Step,200 lb.,Gray |
Color | Cool Gray |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Folding Step Stool |
Standards | ANSI Type III, Light Duty Household; OSHA Compliant |
Net Weight | 8.91 lbs |
Description
Folding Step Stool,2 Step,200 lb.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.