Shop All Stepladders
Cosco
14 ft Aluminum Stepladder
Mfr # 20311T1AS1
Zoro # G7821277
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 20311T1AS1
- Zoro # G7821277
- UPC # 44681203404
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Telescoping Stepladder |
ANSI Type | IA |
Description
Cosco's 14' Telescoping ladder. The COSCO SmartClose Telescoping Ladder is the perfect ladder for homeowners and do-it-yourselfers, because it is easy to use, pinch-free, and can be carried and stored anywhere. This compact and lightweight ladder extends by the foot, adjusting to the right height for any job. The pinch-free closure uses a patented SmartClose system that soft-closes for safety and convenience. Locking indicators at each step delivers security and stability so you can climb with confidence. Green means it is safe to climb. Made with industrial-grade aluminum with a 300-pound load capacity and an ANSI Type 1A rating. For over 75 years, COSCO Home and Office Products continues to be the company that comes to mind when the balance of form and function is paramount. COSCO's vision lives at the intersection of trusted utility and innovative design. Smart. By Design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Two Tier Shopping Cart, 29 In. L, 300 lb. (RWR-VER-5050BK)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- PEERLESS CHAIN 3/16 ALUM BUTTON STOP 25/BAG, H3728-0314 (H3728-0314)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- COSCO 8 ft Aluminum Stepladder (2081AABLD)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- WERNER 10 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7408)
- BAUER LADDER 14 ft Aluminum Stepladder (20114)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- WERNER 8 ft Fiberglass Stepladder (7308)
- Cosco Ladders