Shop All Stepladders
Cosco
14 ft Aluminum Stepladder
Mfr # 20212T1ASE
Zoro # G7820936
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Ladder Height 14 ft
- Material Aluminum
- Number of Steps 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 20212T1ASE
- Zoro # G7820936
- UPC # 44681203480
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 14 ft |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
Number of Steps | 10 |
Description
Cosco's 16' 2 in 1 10 Step Commercial Step Ladder. One ladder with all the capabilities of a step ladder and an extension ladder in one easy-to-store package. Simply push and turn the patented lock to easily convert your ladder in seconds. The large comfortable rungs provide stable and secure footing while you work. Easily carry and maneuver this ladder around your home, with its lightweight aluminum design. When you are done, fold your 2-in-1 ladder flat and store away. With weight capacity of 300 pounds and a versatile design, this is the perfect ladder for most household tasks.
For nearly 80 years, Cosco continues to be the trusted expert who improves and simplifies everyday life, offering step stools, ladders, hand trucks, workbenches, folding furniture, and outdoor furniture for all your home needs. We are proud to say that our vision lives at the intersection of trusted utility and innovative design. Smart. By Design
For nearly 80 years, Cosco continues to be the trusted expert who improves and simplifies everyday life, offering step stools, ladders, hand trucks, workbenches, folding furniture, and outdoor furniture for all your home needs. We are proud to say that our vision lives at the intersection of trusted utility and innovative design. Smart. By Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Journal, 0.438" Hex, 1/4-28 (MJC1A)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- COSCO 8 ft Aluminum Stepladder (2081AABLD)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- BAUER LADDER 2 ft Fiberglass Stepladder (35002)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP5/2)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FXS1404HD)
- Cosco Stepladders