Shop All Step Stools
Cosco
11903BGO1E 1-Step Black Orange and Gray Molded Folding Step Stool
Mfr # 31211903BGO1
Zoro # G510792195
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 31211903BGO1
- Zoro # G510792195
- Country of Origin Unknown
- Category Step Stools
Description
Easily reach things on the top shelf with the use of this Cosco 11903BGO1E one-step black orange and gray molded folding step stool. This folding step stool has 1 step with a working height of 8 1/2in. Thanks to its resin construction this stool is incredibly durable yet lightweight enough to be easily moved to wherever you need to use it.The 1 step folding step stool folds down quickly and easily! The folded stool collapses into a briefcase style complete with a carrying handle for portability. Its compact design allows it to be stored underneath desks or in storage closets without taking up a lot of space. Best of all it has a 300 lb. weight capacity. With this step stool you'll be able to reach supplies clean or repair hard to reach areas in the back of your restaurant office or any establishment.Overall Dimensions:Width: 14inDepth: 9 13/16inWorking Height: 8 1/2inWeight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Dock Leveler, Shock Conversion Kit . (Dk (KIT9900)
- COFFING HOISTS Transformer, 40 Vapri 230/460V, Sec 24V (821J432)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 8", Carbon, Left Hand, (TBS-08-LH)
- COSCO 3 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11-408PBLD1)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- COSCO 1 Step, Folding Step Stool, 200 lb. Load Capacity, Platinum (11014PBL1E)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- COSCO 60.98 in. H X 21.65 in. W X 3.31 in. D 250 lb. capacity 3 step Steel Folding Step Stool (11-883-BLK2)
- COSCO 2 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11829GGB)
- Cosco Step Stools