Shop All Stepladders
Cosco
11880PBLW1 Max Steel 3-Step Folding Step Ladder with Work Platform
Mfr # 31211880PBLW
Zoro # G010807559
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 31211880PBLW
- Zoro # G010807559
- Country of Origin Unknown
- Category Stepladders
Description
Accessing hard-to-reach objects and completing work projects has never been easier with the Cosco 11880PBLW1 Max steel 3-step folding step ladder! This versatile lightweight platform is perfect for various tasks around your office or warehouse and can be folded and transported with ease thanks to its slim profile and one-hand lock / release latch.Designed with stability and safety in mind slip-resistant feet and large step treads support the sturdy steel frame and provide a solid foundation for up to 225 lb. An extra-large top platform step and handrail deliver additional standing stability while the convenient project tray with separate slots keeps all your tools paint hardware and other materials organized and easily accessible.Overall Dimensions:Width: 22inDepth: 31inHeight: 55inWorking Height: 55inFolded Depth: 3inPlatform Size: 14 3/4in x 12inWeight Capacity: 225 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- TIE 4 SAFE 1/2" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-12)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- COSCO 8 ft Aluminum Stepladder (2081AABLD)
- WERNER 6 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7404)
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (6110)
- XTEND + CLIMB Platform Stepladder (CDM4)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- Cosco Stepladders