Shop All Rolling Ladders
Cosco
11834GGB1 3-Step Commercial Rolling Step Ladder
Mfr # 31211834GGB1
Zoro # G210807564
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 31211834GGB1
- Zoro # G210807564
- Country of Origin Unknown
- Category Rolling Ladders
Description
This Cosco 11834GGB1 three-step rolling step ladder is a great addition to any work or storage space. It boasts a 300 lb. weight capacity so most employees can use this stool with complete confidence. For your convenience plastic casters underneath this stool allow for easy rolling mobility to get it from one area to the next. Then when pressure is put on the stool the wheels retract for stability and the wheels retract into suction cup stabilizers for extra stability.This step stool features resin treads on the steps for added safety in a busy environment. Plus the durable powder-coated steel frame with steel steps provides excellent durability for long-lasting use. Use this three-step step stool in stock rooms to reach high shelves or keep it on hand with your maintenance supplies for when you need to reach high areas. Steps are at 9in 18in and 27in heights. Please be aware of your surroundings when using metal step stools. Do not use where contact may be made with live electrical circuits as the metal will conduct electricity.Overall Dimensions:Width: 22 3/8inDepth: 26 9/16inSpread Size: 26 9/16inWorking Height: 27inWeight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- COTTERMAN 90 in H Stainless Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E10B4SSP6)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518G)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A6E10B4W5C1P3)
- COTTERMAN 130 in H Stainless Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4 SS P6 P8)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W5C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W4C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A2E10B4D3C1P6)
- Cosco Rolling Ladders