Shop All Step Stools
Cosco
11308PBL1E Big Step Black / Gray 2 Step Folding Step Stool
Mfr # 31211308PBL1
Zoro # G810805281
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 31211308PBL1
- Zoro # G810805281
- Country of Origin Unknown
- Category Step Stools
Description
Easily reach things on the top shelf with the use of this Cosco 11308PBL1E Big Step black / gray 2 step folding step stool. This folding step stool has 2 steps with a working height of 20 1/2in. Thanks to its powder-coated metal frame and resin steps this stool is durable yet lightweight enough to be easily moved to wherever you need to use it. It also folds down quickly and easily! The top step has a friction-lock to keep the stool from accidentally closing. Each leg has an anti-slip leg cap too so you can use it on any surface with confidence.Its compact design allows it to be stored without taking up a lot of space. There are silicone hand grips to provide balance while climbing the steps. It has a 200 lb. weight capacity for light duty use.Overall Dimensions:Width: 22 7/8inDepth: 22inFirst Step Height: 10inSecond Step Height: 20 1/2inWeight Capacity: 200 lb.Folded Dimensions:Width: 22 7/8inDepth: 2 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Diagonal Cross Brace - Hole End - 36" and 48" - 8' L (0010-34-08)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J041)
- WARN INDUSTRIES Replacement Contactor 4500 Warn Winch (76429)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- COSCO Big Step Folding Stool, 2-Step, 200 lb Capacity, 22 in. Spread, Black/Gray (11308PBL1E)
- COSCO 2 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11829GGB)
- COSCO 1 Step, Folding Step Stool, 200 lb. Load Capacity, Platinum (11014PBL1E)
- COSCO 11-903 BGR4 Folding Step Stool, 3.38 in H, 200 lb, Plastic, Black (11-905-PBL4)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- Cosco Step Stools