Shop All Step Stools
Cosco
11135CLG1E Silver / Black 2-Step Folding Step Stool
Mfr # 31211135CLG1
Zoro # G510792096
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 31211135CLG1
- Zoro # G510792096
- Country of Origin Unknown
- Category Step Stools
Description
This Cosco 11135CLG1E silver / black two-step folding step stool is a great addition to any work or storage space. It boasts a 200 lb. weight capacity so most employees can use this stool with complete confidence. The folding design with a carrying handle allows anyone to effortlessly fold and unfold the step stool for quick and hassle-free use. It stands upright on its own while folded and takes up minimal storage space for your convenience. When in use the back legs provide continuous support for additional stability.This step stool features slip-resistant treads on the steps for added safety in a busy environment. Plus the durable steel frame with a powder-coated finish provides excellent durability so you always provide a professional appearance in your business. The bottom of the frame has skid-resistant glides that help keep the stool in place and also prevent it from marring your floors. Use this two-step step stool in stock rooms to reach high shelves or keep it on hand with your maintenance supplies for when you need to reach high areas. Please be aware of your surroundings when using metal step stools. Do not use where contact may be made with live electrical circuits as the metal will conduct electricity.Overall Dimensions:Width: 17 5/16inDepth: 17 11/16inHeight: 28 1/8inWeight Capacity: 200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD3)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-5)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- COSCO 11-903 BGR4 Folding Step Stool, 3.38 in H, 200 lb, Plastic, Black (11-905-PBL4)
- COSCO Cosco® Steel 2 Step Stool Ladder with Rubber Hand Grip, Type III (11308PBL1E)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- VESTIL Poly Nestable 1 Step Marine Step WT (SPN-1-WT)
- Cosco Ladders