Shop All Step Stools
Cosco
1 Step, Folding Step Stool, 200 lb. Load Capacity, Platinum
Mfr # 11014PBL1E
Zoro # G6431726
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Platinum/Black
- Material Steel
- Number of Steps 1
- Standards ANSI Type III, Light Duty Household; ISTA 3A Packaging Standards
- Net Weight 4.629 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 11014PBL1E
- Zoro # G6431726
- UPC # 044681310393
- Country of Origin China
- Category Step Stools
Details
Item | Fold Step Stool,1 Step,200 lb.,Platinum |
Color | Platinum/Black |
Material | Steel |
Number of Steps | 1 |
Standards | ANSI Type III, Light Duty Household; ISTA 3A Packaging Standards |
Net Weight | 4.629 lbs |
Description
Fold Step Stool,1 Step,200 lb.,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Top Hook Assembly (GGS_57133)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- COSCO 2 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11829GGB)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- COSCO 37.09 in. H X 16.77 in. W X 2.83 in. D 225 lb. capacity 2 step Steel Folding Step Stool (11-348-WHG4)
- COSCO 53.54 in. H X 18.5 in. W X 2.36 in. D 300 lb. capacity 3 step Steel Step Stool (11-939-BLK4)
- COSCO Cosco 11628ABK4 Folding Step Stool, 225 lb Weight Capacity, Steel (11628ABK4)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-24-3)
- Cosco Ladders