Shop All Flags, Flares, Paddles, and Triangles
Cortina Safety Products
Windsock, Frame Only, for 4ft./8ft.
Mfr # 03-WS-FO
Zoro # G5525427
original price:
$72.51
17% off
new price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-WS-FO
- Zoro # G5525427
- UPC # 737415001697
- Country of Origin Taiwan, Province of China
- Category Flags, Flares, Paddles, and Triangles
Details
Item | Windsock,Frame Only,for 4ft./8ft. |
Description
Windsock,Frame Only,for 4ft./8ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, L (302-0500-YEL/L)
- HY-KO Beware Of Dog 2X8 Aluminum Sign 2" x 8", 10PK (B00041)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- CORTINA SAFETY PRODUCTS 48IN DRIVEWAY MARKER, PLASTIC ROD RED (05-099-02-R)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- CORTINA SAFETY PRODUCTS Cortina 95-03-009 3-Piece Triangle Warning Kit (95-03-009)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- Cortina Safety Products Traffic Safety