Shop All Traffic Barricades
Cortina Safety Products
Traffic Control Kit, Orange, 48 x 48 72 In
Mfr # 03-751-64HI
Zoro # G9787574
product price: $1,328.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,328.99
Free 30-Day Returns
Key Features
- Material HDPE/ Recycled Rubber
- Height 72"
- Weight 1,100 lb
- Length 48"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-751-64HI
- Zoro # G9787574
- UPC # 737415009297
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 72" |
Length | 48" |
Width | 48" |
Outside Diameter | 6 in |
Delineator Height | 42 in |
Base Dimension | 15 x 17 in |
Delineator Dia. | 6 in |
Height of Tape Stripe | (2) 3 in |
Overall Height | 42 in |
Height of Reflective Stripe | (2) 3 in |
Base Length | 17 in |
Base Width | 15 in |
Conical Height | 48 in |
Description
Traffic Control Kit, Product Type Traffic Control System, Overall Height 42 in, Reflective Stripe Color Silver, Top Style Looper, Body Material HDPE, Body Color Orange, Conical Height 48 in, Includes (30) Bases, (30) Posts, (6) 60 ft Rolls of Flags, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 6 in, Weight 1,100 lb, Base Color Black, Base Length 17 in, Base Material Recycled Rubber, Base Shape Hexagon, Base Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, XL, Black, 5-63/64" L, PR (MSV-55-011)
- WEARWELL Ramp Inside Corner, PVC, 9 in Long x 9 in Wide, 7/8 in Thick (560)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-10#)
- CORTINA SAFETY PRODUCTS 28" Traffic Cone, Reflective, Orange W/ Black Base, 7bs, 03-500-10 (03-500-10)
- CORTINA SAFETY PRODUCTS 6FT STRIPED YELLOW/SPEED BUMP RUBBER (2055SB)
- CORTINA SAFETY PRODUCTS Drum Traffic Control Barrel (03-780-4HI)
- CORTINA SAFETY PRODUCTS Traffic Cone, Blue, Reflective Collar, 28" (03-500-70)
- CORTINA SAFETY PRODUCTS Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base (03-752-16#)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- Cortina Safety Products Traffic Barricades