Shop All Traffic Barricades
Cortina Safety Products
Traffic cone, Vinyl, 28in H, Orange
Mfr # 03-500-10O
Zoro # G2467259
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl
- Height 28in
- Base Dimension 13.5inx 13.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-500-10O
- Zoro # G2467259
- Country of Origin Unknown
- Category Traffic Barricades
Dimensions
Height | 28in |
Base Dimension | 13.5inx 13.5in |
Details
Item | Traffic cone |
Color | Orange |
Material | Vinyl |
Description
Cortina'S 03-500-10O 28" Traffic Cone Features Hi-Viz Red /Orange Color And 4" Reflective Collars For Improved Traffic Safety At Your Work Site. The Cone Meets Nchrp-350 Certification And Mutcd Standards.,
- •Red/orange hi-viz coloration
- •6" and 4" reflective collars improve visibility
- •Wide body design
- •Injection molded PVC - rugged base
- •Meets NCHRP-350 Certification
- •Meets MUTCD Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Nylon Span, Nitrile, 2XL, PR (60WF91)
- MUCK BOOT CO Edgewater II, Moss, 9, PR (EWH-333T-MS-090)
- DEWALT Gloves Foam Padded Performance Glove - M PR (DPG211M)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- CORTINA SAFETY PRODUCTS 28IN WHITE PVC TRAFFIC CONE (03-500-66)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-16#)
- CORTINA SAFETY PRODUCTS Recycled Rubber, 2 H, 30.4 L, 14.1 W (03-752-30)
- CORTINA SAFETY PRODUCTS Traffic Control Kit, Orange, 48 x 48 72 In (03-751-64HI)
- CORTINA SAFETY PRODUCTS Rubber, 1 in H, 18 in L, 16 in W, Black (03-731)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- PLASTICADE Channelizer, 4"/6", EG (650R1-O-4-6-W-EG)
- Cortina Safety Products Traffic Barricades