Shop All Traffic Barricades
Cortina Safety Products
Traffic Cone, Blue, Reflective Collar, 28"
Mfr # 03-500-70
Zoro # G6595850
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC
- Height 28 in
- Cone Material PVC
- Meets MUTCD Requirements No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-500-70
- Zoro # G6595850
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Height of Reflective Collar | 6 in |
Cone Height | 28 in |
Height of Reflective Stripe | 6 in |
Details
Item | Traffic Cone Blue |
Color | Blue |
Material | PVC |
Cone Material | PVC |
Meets MUTCD Requirements | No |
Retroreflective Collar | Yes |
Cone Color | Blue |
Base Color | Black |
Cone Type | Reflective |
Roadway Use | Non-Roadway |
Description
Traffic Cone Blue, Base Color Black, Cone Height 28 in, Cone Color Blue, Cone Material PVC, Meets MUTCD Requirements No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGNT-6)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, M (1513-M)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- CORTINA SAFETY PRODUCTS Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base (03-752-16#)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- CORTINA SAFETY PRODUCTS 10 in H, 14 in W, Orange (03-550-BLCH)
- CORTINA SAFETY PRODUCTS 6FT STRIPED YELLOW/SPEED BUMP RUBBER (2055SB)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- CORTINA SAFETY PRODUCTS Steel/Rubber, 47 in H, 24 in L, 24 in W, Black (03-500-CC)
- GUARDIAN Guardian Parking Stop, 3Ft L (DH-PB-5)
- Cortina Safety Products Traffic Safety