Shop All Traffic Barricades
Cortina Safety Products
STEELCADE BARRICADE TYPE I 12/8, PRISM
Mfr # 97-03-001-11
Zoro # G1219027
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 45 in
- Width 24 in
- Overall Height 45 in
- Interlocking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 97-03-001-11
- Zoro # G1219027
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 45 in |
Width | 24 in |
Overall Height | 45 in |
Overall Length | 24 in |
Barricade Height | 45 in |
Width x Height | 24 in x 45 in |
Barricade Width | 24 in |
Details
Item | STEELCADE BARRICADE TYPE I 12/8, PRISM |
Color | Orange/White |
Interlocking | No |
Fillable | No |
Legend | Blank |
Empty Weight | 13 lb |
Style | Leg Frame |
Type | Type I |
Accepts Light | Yes |
Reflective Grade | Diamond |
Barricade Color | Orange/White |
Frame Material | Plastic |
Accepts Weight Cartridge | Yes |
Panel Material | Plastic |
Description
STEELCADE BARRICADE TYPE I 12/8, PRISM, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type I, Reflective Grade Diamond, Barricade Color Orange/White, Fillable No, Overall Height 45 in, Overall Length 24 in, Legend Blank, Interlocking No, Frame Material Plastic, Panel Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Cartridge Label, Black on White, Labels/Roll: Continuous (212RAPX)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 110)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR001)
- CORTINA SAFETY PRODUCTS Cortina Delineator Post - 42" - HD Plastic Base (03-746ABC-CH)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN WHITE (03-500-37)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN RED (03-500-36)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- CORTINA SAFETY PRODUCTS Polyethylene, 49 in H, Orange (03-737)
- PLASTICADE A-Frame Barricade, 2-6 ft., I-Beam, HIP (2003-A6HI-P)
- Cortina Safety Products Traffic Barricades