Shop All Barricade Lights
Cortina Safety Products
Solar Barricade Light, LED, Red/Yellow
Mfr # 03-10-RSBLG
Zoro # G0699450
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Head Dia. 3 25/32 in
- Power Source Solar
- Height 13-19/50
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortina Safety Products
- MFR # 03-10-RSBLG
- Zoro # G0699450
- Country of Origin China
- Category Barricade Lights
Dimensions
Head Dia. | 3 25/32 in |
Height | 13-19/50 |
Width | 14 |
Length | 20 |
Lens Diameter | 3 3/4 in |
Description
Solar Barricade Light, Barricade Light Type A, For Use With Product Type Traffic Barricades, Lamp Type LED, Lens Design Mono Crystalline, Light Patterns Included Flashing, Off, Steady Burn, Light Color Red, Mounting Bolt-On, Power Source Solar, Meets MUTCD Requirements Yes, Body Color Yellow, Body Material Polycarbonate, Flashes per Minute 60, Includes Bolt and Switch Pin, LED Bulb, Lamp Life 20,000 hr, Overall Height 13 3/8 in, Overall Length 20 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL White Surface Mount Wire Cage, 12" H x 12" D (STI-9730)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-2XL)
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- SHARPS ASSURE Sharps Container, 1-1/4 gal., Red, Snap Lid (SA28GU)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED (03-10-SBLG)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- BANNER STAKES Light Kit, Matte (MHPL4171R)
- FLAREALERT Chaselight Storage Bag (B5)
- Cortina Safety Products Traffic Safety