Shop All Floor Signs
Cortina Safety Products
Safety Flr Sign, Out Of Service, 2"x4"
Mfr # 03-600-41
Zoro # G5525670
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style With Mounting Holes
- Retroreflective Grade Engineer
- Glow-in-the-Dark No
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortina Safety Products
- MFR # 03-600-41
- Zoro # G5525670
- UPC # 737415007729
- Country of Origin United States
- Category Floor Signs
Details
Item | Safety Flr Sign,Out Of Service,2"x4" |
Sign Mounting Style | With Mounting Holes |
Retroreflective Grade | Engineer |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Description
Safety Flr Sign,Out Of Service,2 In.x4 In., Sign Mounting Style With Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S2EP-33-009)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- HONEYWELL Eye Wash Saline Solution, 1 gal. (32-000502-0000)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", No Parking (03-600-11)
- CORTINA SAFETY PRODUCTS Safety Flr Sign, Plain, Lock-In Arm, "2x4" (03-600-33)
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99893 (FD-2-C-16-12PK-99893)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 11in Vinyl Decal, 11" x 11", FD-X-11-99985 (FD-X-11-99985)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- Cortina Safety Products Signs