Shop All Traffic Barricades
Cortina Safety Products
Rubber, 3 in H, 15 in L, 14 in W, Black
Mfr # 03-752-10#
Zoro # G508595821
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 3 in
- Length 15 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-752-10#
- Zoro # G508595821
- UPC # 737415007262
- Country of Origin Canada
- Category Traffic Barricades
Dimensions
Height | 3 in |
Length | 15 in |
Width | 14 in |
Details
Color | Black |
Material | Rubber |
Description
Cortina Safety 03-752-10# Cortina 03-752-10 Recycled Rubber Base, 10 lb. BaseFeatures:
- Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base. Recycled rubber bases available in 10 lb. , 16lb and 25lb weightsFor use with Cortina Trim Line Channelizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105721)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- CORTINA SAFETY PRODUCTS Cortina Trailblazer 03-768BLK-SSH Vertical Panel, Black, 45", XL, "Special Store Hours" (03-768BLK-SSH)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN WHITE (03-500-37)
- CORTINA SAFETY PRODUCTS Retractable Traffic Cone Bar (03-824CB)
- CORTINA SAFETY PRODUCTS CONE 28IN 6IN UPPER/4IN LOWER COLLA (03-500-10)
- CORTINA SAFETY PRODUCTS Polypropylene, 5 H, 97.1 L, 30.1 W (97-01-004-014)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- Cortina Safety Products Traffic Barricades