Shop All Safety Kits
Cortina Safety Products
Roadside Emergency Kit/Triangle, 8 Piece
Mfr # 95-04-004
Zoro # G3148241
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 3/4 lb Refillable Fire Extinguisher, Metal Box with Handle, (3) Flares, (3) Highway Warning Triangles
- Case Type Hard Case
- Number of Pieces 7
- Standards FMVSS 125
- Triangle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 95-04-004
- Zoro # G3148241
- UPC # 737415005312
- Country of Origin United States
- Category Safety Kits
Dimensions
Overall Depth | 22 in |
Overall Width | 10 in |
Overall Height | 10 in |
Details
Item | Roadside Emergency Kit with Warning Triangle |
Includes | 2 3/4 lb Refillable Fire Extinguisher, Metal Box with Handle, (3) Flares, (3) Highway Warning Triangles |
Case Type | Hard Case |
Number of Pieces | 7 |
Standards | FMVSS 125 |
Triangle Color | Orange |
Number of Triangles | 3 |
Number of Flares | 3 |
Type | Roadside Emergency Kit with Warning Triangle |
Flare Colors | Red |
Color | Black, Orange, Red |
Description
Roadside Emergency Kit with Warning Triangle, Type Roadside Emergency Kit with Warning Triangle, Number of Pieces 7, Number of Triangles 3, Triangle Color Orange, Number of Flares 3, Flare Colors Red, Case Type Hard Case, Overall Depth 22 in, Overall Height 10 in, Overall Width 10 in, Color Black, Orange, Red, Includes 2 3/4 lb Refillable Fire Extinguisher, Metal Box with Handle, (3) Flares, (3) Highway Warning Triangles, Standards FMVSS 125
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY CARBON DIOXIDE v2 Pipe Marker Style 3C Arrows Vinyl WT on Brown 3 per Card, 5 PK (108706-PK)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- ACCUFORM Poster, Finish Your Day Safely, 18 x 24 (SP124504L)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - X-Large (48-22-8773)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- CORTINA SAFETY PRODUCTS Deluxe Roadside Emergency Kit with Warning Triangle, 79-Piece, Carrying Case (95-07-57)
- CORTINA SAFETY PRODUCTS Emergency Warning Triangle Kit, 3-Piece, Storage Box (95-03-009)
- CORTINA SAFETY PRODUCTS FLEET SAFETY KIT PLS W/LITE STICKS (95-04-09)
- CORTINA SAFETY PRODUCTS Triangle Safety Kit, Includes Warning Triangle, Red Carrying Case, Orange Triangle Color (95-02-002-01)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 8 Piece (95-04-09G)
- Cortina Safety Products Traffic Safety