Shop All Flags
Cortina Safety Products
Replacement Windsocks
Mfr # 3LWE7A
Zoro # G405443720
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Length 8.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 3LWE7A
- Zoro # G405443720
- UPC # 737415004469
- Country of Origin Taiwan, Province of China
- Category Flags
Dimensions
Height | 1 |
Length | 8.5 |
Width | 6.5 |
Description
This Wind Sock Replacement fits any standard wind sock frame.
Sock Length: 3'
Throat Diameter: 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0650230 40 lbs Songbird Deluxe No Corn Wild Bird Feed Orange Bag; Orange (650230)
- STEARNS PACKAGINGRPORATION GAL Vac Pump Oil (1405243)
- FIMCO Valve Sub Assembly (5274806)
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- CORTINA SAFETY PRODUCTS Pennants, Vinyl, Yellow, 60 ft. (03-405-60)
- CORTINA SAFETY PRODUCTS Pennants, Vinyl, Multicolor, 60 ft. (03-403-60)
- CORTINA SAFETY PRODUCTS Heavy-Duty Wind Sock Kit, 4'L x 18"-dia. (3LWE5A)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT RED (03-400)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT YELLOW (03-405)
- PATIOPLUS Black Labrador by the Mail Box Flag Garden Size (PA895158)
- Cortina Safety Products Flags