Shop All Traffic Barricades
Cortina Safety Products
Recycled Rubber, 2 H, 30.4 L, 14.1 W
Mfr # 03-752-30
Zoro # G105443525
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Height 2
- Width 14.1
- Outside Dia. 29.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-752-30
- Zoro # G105443525
- UPC # 737415007989
- Country of Origin Canada
- Category Traffic Barricades
Dimensions
Height | 2 |
Length | 30.4 |
Width | 14.1 |
Outside Dia. | 29.67 |
Details
Material | Recycled Rubber |
Description
provide stability and support to stackable channelizer traffic safety cones (sold separately, Item #s 212204, 212205, 212207, 212208). Both 10-lb. and 30-lb. base are made from recycled rubber. Meets NCHRP Certification and MUTCD Standards. Both bases measure 15"L x 14"W x 3"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (FP-N-200-S-BLE)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN WHITE (03-500-37)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-10#)
- CORTINA SAFETY PRODUCTS CONE 28IN RED/ORANGE W/BLACK BASE (03-500-07)
- CORTINA SAFETY PRODUCTS 6FT STRIPED YELLOW/SPEED BUMP RUBBER (2055SB)
- CORTINA SAFETY PRODUCTS High-density polyethylene , 9.75 H, 49 L, 9.75 W (03-750-4EG)
- CORTINA SAFETY PRODUCTS Polyethylene, 49 in H, Orange (03-737)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-4-X-S)
- Cortina Safety Products Traffic Barricades