Shop All Traffic Barricades
Cortina Safety Products
Polypropylene, 5 H, 97.1 L, 30.1 W
Mfr # 97-01-004-014
Zoro # G202698965
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$135.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 5
- Width 30.1
- Outside Dia. 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortina Safety Products
- MFR # 97-01-004-014
- Zoro # G202698965
- UPC # 737415009372
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 5 |
Length | 97.1 |
Width | 30.1 |
Outside Dia. | 62 |
Details
Material | Polypropylene |
Description
This large, highly visible A-frame Barricade can be used indoors or out to clearly identify areas that are off limits.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Admittance Sign, 10X14", BK and R/WHT, Legend: No Unauthorized Personnel Beyond This Point (40750)
- MSA SAFETY Chinstrap, v-gard, 4pt, pkgd, 10/bag (10124238)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- CORTINA SAFETY PRODUCTS Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base (03-752-10#)
- CORTINA SAFETY PRODUCTS Barricade Weight, polypropylene, 2 in H, 12 in L, 2 in W, Black (97-11-bal)
- CORTINA SAFETY PRODUCTS Channelizer, Flat Panel, Plain, Lime (03-760LI)
- CORTINA SAFETY PRODUCTS High-density polyethylene, 7.2 H, 42 L, 24.6 W (97-01-002-03G)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-10#)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC0)
- Cortina Safety Products Traffic Barricades