Shop All Traffic Barricades
Cortina Safety Products
Polyethylene, 42 in H, Orange
Mfr # 03-746ABC-CH
Zoro # G808610415
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyethylene
- Height 42 in
- Weight 10
- Barricade Type Delineator Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-746ABC-CH
- Zoro # G808610415
- UPC # 737415004117
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 42 in |
Details
Color | Orange |
Material | Polyethylene |
Weight | 10 |
Barricade Type | Delineator Post |
Description
Relius Solutions Delineator Post - 42 - Aluminum Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (QHR6-WHITE)
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- CORTINA SAFETY PRODUCTS 6FT STRIPED YELLOW/SPEED BUMP RUBBER (2055SB)
- CORTINA SAFETY PRODUCTS Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base (03-752-16#)
- CORTINA SAFETY PRODUCTS Recycled Rubber, 2 H, 30.4 L, 14.1 W (03-752-30)
- CORTINA SAFETY PRODUCTS Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base (03-752-10#)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- CORTINA SAFETY PRODUCTS High-density polyethylene , 9.7 H, 49.4 L, 9.8 W (03-750-6EG)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X96 (21096SBY-LAGS)
- Cortina Safety Products Traffic Safety