Shop All Traffic Barricades
Cortina Safety Products
PLASTX TYPE II BARRICADE 8T/8B EGR SHE
Mfr # 97-01-002-05
Zoro # G1219051
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 52 in
- Width 24 in
- Empty Weight 13 lb
- Interlocking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 97-01-002-05
- Zoro # G1219051
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 52 in |
Width | 24 in |
Overall Height | 52 in |
Overall Length | 24 in |
Barricade Width | 24 in |
Barricade Height | 52 in |
Width x Height | 24 in x 52 in |
Details
Item | PLASTX TYPE II BARRICADE 8T/8B EGR SHE |
Color | Orange/White |
Empty Weight | 13 lb |
Interlocking | No |
Fillable | No |
Legend | Blank |
Style | Leg Frame |
Type | Type I |
Panel Material | Plastic |
Reflective Grade | Engineer |
Barricade Color | Orange/White |
Accepts Light | Yes |
Accepts Weight Cartridge | Yes |
Frame Material | Plastic |
Description
PLASTX TYPE II BARRICADE 8T/8B EGR SHE, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type I, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 52 in, Overall Length 24 in, Legend Blank, Interlocking No, Frame Material Plastic, Panel Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (6012M)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Large, 1 Pair (1540-5)
- NMC Danger Pesticides Keep Out - Bilingual Sign (DPSA1AC)
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768 (81768)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-10#)
- CORTINA SAFETY PRODUCTS High-density polyethylene , 9.7 H, 49.4 L, 9.8 W (03-750-6EG)
- CORTINA SAFETY PRODUCTS Steel/Rubber, 47 in H, 24 in L, 24 in W, Black (03-500-CC)
- CORTINA SAFETY PRODUCTS A-Frame A Frame Leg, polypropylene, 40 1/2 in H, 40 1/2 in L, 29 in W, White (97-01-004-CE)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE (03-500-39)
- CORTINA SAFETY PRODUCTS Polypropylene, 46 in H, Orange (03-750-64HI)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Spikes (71096TBY-SPIKES)
- Cortina Safety Products Traffic Safety