Shop All Flags, Flares, Paddles, and Triangles
Cortina Safety Products
PADDLE, STOP/SLOW PLASTIC 24IN HI SHE
Mfr # 03-823
Zoro # G1218948
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop/Slow
- Overall Height 24 in
- Meets MUTCD Requirements Yes
- Handle Length 81 in
- Includes Lights No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortina Safety Products
- MFR # 03-823
- Zoro # G1218948
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 24 in |
Handle Length | 81 in |
Details
Item | PADDLE, STOP/SLOW PLASTIC 24IN HI SHE |
Legend | Stop/Slow |
Meets MUTCD Requirements | Yes |
Includes Lights | No |
Sign Color | Orange/Black, Red/White |
Description
PADDLE, STOP/SLOW PLASTIC 24IN HI SHE, Legend Stop/Slow, Includes Lights No, Handle Length 81 in, Meets MUTCD Requirements Yes, Overall Height 24 in, Sign Color Orange/Black, Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- ANSELL DGP-350, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL (10), 100 PK, Beige (DGP-350-XL)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- CORTINA SAFETY PRODUCTS Cortina 95-03-009 3-Piece Triangle Warning Kit (95-03-009)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- CORTINA SAFETY PRODUCTS Portable Windsock/Frame (03-WS-55KT)
- CORTINA SAFETY PRODUCTS 8'L, 18"-dia.-Throat Wind Sock Replacement (3LWE9A)
- ORION Emergency, Flare Kit, PK6 (6030)
- Cortina Safety Products Traffic Safety