Shop All Sign Posts
Cortina Safety Products
Orange DELINEATOR POST, STRAIGHT PLAIN ; ft. Polyethylene
Mfr # 03-735
Zoro # G1218555
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44.12"
- Width 16-1/2"
- Material Polyethylene
- Color Orange
- Diameter 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-735
- Zoro # G1218555
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 44.12" |
Width | 16-1/2" |
Diameter | 16-1/2" |
Details
Material | Polyethylene |
Color | Orange |
Item | DELINEATOR POST, STRAIGHT PLAIN |
Description
DELINEATOR POST, STRAIGHT PLAIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-K1250/XS)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- CORTINA SAFETY PRODUCTS EASY GRAB DELINEATOR POST FLARED (03-734)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- GLOBAL INDUSTRIAL Parking Lot Sign Base, 18in Diameter (641646)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00016)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- Cortina Safety Products Sign Posts