Shop All Traffic Signs
Cortina Safety Products
Item, 0.2H, 10.5W, 03-550-MW
Mfr # 03-550-MW
Zoro # G402698901
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.5
- Height 0.2
- Material 1/8" ABS plastic
- Length 12.75
- Outside Diameter 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-550-MW
- Zoro # G402698901
- UPC # 737415003370
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10.5 |
Height | 0.2 |
Length | 12.75 |
Outside Diameter | 1 |
Details
Material | 1/8" ABS plastic |
Description
Highly-visible "Men Working" Traffic Control Cone Sign is ideal way to alert motorists of changing driving conditions and make worksites safer for employees. Use sign on roads, highways, parking lots—anywhere traffic control is needed. Injection-molded 10"H x 13"W orange traffic cone sign fits all and . (Cones and posts sold separately). No tools necessary. UV-treated, weather-resistant, 1/8" thick ABS plastic for long life in extreme weather conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-2WA (03-550-2WA)
- CORTINA SAFETY PRODUCTS Snap-On Signs For Traffic Cones - 14"Wx10"H - Blank (03-550-BLCH)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- NMC Glo Brite Left Arrow Egress Sign, 50F-1SN-L (50F-1SN-L)
- PLASTICADE Panel, Vertical, DG (4100-36-DG)
- SIGNMISSION Speed Regulation Speed Limit 5 Mph Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-22876 (A-DES-G-1818-22876)
- NMC Stop 24x24 Eng. Grade Prismatic (TM13J)
- Cortina Safety Products Signs