Shop All Traffic Barricades
Cortina Safety Products
High-density polyethylene , 9.75 H, 49 L, 9.75 W
Mfr # 03-750-4EG
Zoro # G402679467
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-density polyethyleneÂ
- Height 9.75
- Width 9.75
- Outside Dia. 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-750-4EG
- Zoro # G402679467
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 9.75 |
Length | 49 |
Width | 9.75 |
Outside Dia. | 2.4 |
Details
Material | High-density polyethylene |
Description
The slim design of these Stackable Channelizer Cones works great for use in narrow traffic areas and locations with high foot traffic. Rugged, recycled rubber bases (sold separately, Item #s 212209 and 212210) offer stability and support as well as skid resistance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKSTRAPS Locking Carabiner Clip, Steel, Black (801)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- CORTINA SAFETY PRODUCTS High-density polyethylene , 9.7 H, 49.4 L, 9.8 W (03-750-6EG)
- CORTINA SAFETY PRODUCTS Steel/Rubber, 47 in H, 24 in L, 24 in W, Black (03-500-CC)
- CORTINA SAFETY PRODUCTS Polyethylene, 42 in H, Orange (03-746ABC-CH)
- CORTINA SAFETY PRODUCTS 28" Traffic Cone, Reflective, Orange W/ Black Base, 7bs, 03-500-10 (03-500-10)
- CORTINA SAFETY PRODUCTS 28IN WHITE PVC TRAFFIC CONE (03-500-66)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-10#)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- Cortina Safety Products Traffic Safety