Shop All Traffic Barricades
Cortina Safety Products
High-density polyethylene , 9.7 H, 49.4 L, 9.8 W
Mfr # 03-750-6EG
Zoro # G702698960
original price:
$39.98
10% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-density polyethyleneÂ
- Height 9.7
- Width 9.8
- Outside Dia. 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-750-6EG
- Zoro # G702698960
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 9.7 |
Length | 49.4 |
Width | 9.8 |
Outside Dia. | 2.4 |
Details
Material | High-density polyethylene |
Description
The slim design of these Stackable Channelizer Cones works great for use in narrow traffic areas and locations with high foot traffic. Rugged, recycled rubber bases (sold separately, Item #s 212209 and 212210) offer stability and support as well as skid resistance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 7" H, 10" W, Rigid Plastic, Employees Only Visitors Please Use Front Entrance Sign, Landscape (OS-NS-P-710-L-12011)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (DPG59-120)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, M (61060503M)
- AO SAFETY AOSafety™ Chemical Splash Goggles, Clear, 10/Case (OCS1635)
- CORTINA SAFETY PRODUCTS High-density polyethylene , 9.75 H, 49 L, 9.75 W (03-750-4EG)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- CORTINA SAFETY PRODUCTS Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base (03-752-16#)
- CORTINA SAFETY PRODUCTS 28IN WHITE PVC TRAFFIC CONE (03-500-66)
- CORTINA SAFETY PRODUCTS Channelizer, Flat Panel, Plain, Lime (03-760LI)
- CORTINA SAFETY PRODUCTS Steel/Rubber, 47 in H, 24 in L, 24 in W, Black (03-500-CC)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- Cortina Safety Products Traffic Barricades