Shop All Flags
Cortina Safety Products
Heavy-Duty Wind Sock Kit, 4'L x 18"-dia.
Mfr # 3LWE5A
Zoro # G705443697
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Length 20.5
- Width 19.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 3LWE5A
- Zoro # G705443697
- UPC # 737415000393
- Country of Origin Taiwan, Province of China
- Category Flags
Dimensions
Height | 2.3 |
Length | 20.5 |
Width | 19.3 |
Description
This 4'L x 18"-dia., Heavy-Duty Wind Sock Kit mounts quickly to the frame using the preinstalled brass grommet and cable ties (included).
Sock Length: 4'
Throat Diameter: 18"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOMCO Pellets, Gopher Killer, 5 lb. (32541)
- MTD Cup-Bearing (718-04261)
- SHERRILL. Silky Replacement Blade For Hayate (373-42)
- CLASSIC ACCESSORIES BBQ Grill Cover, Large (55-726-046601-RT)
- CORTINA SAFETY PRODUCTS Pennants, Vinyl, Yellow, 60 ft. (03-405-60)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT YELLOW (03-405)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT ORANGE (03-402)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT RED (03-400)
- CORTINA SAFETY PRODUCTS Replacement Windsocks (3LWE7A)
- NUNC PATIO SUPPLIES 13 x 18 in. Bluebird Polyester Garden Flag (NU2563644)
- Cortina Safety Products Flags, Banners & Accessories