Shop All Flags
Cortina Safety Products
Heavy-Duty Aluminum Wind Sock Kits
Mfr # 3LWE4A
Zoro # G805443689
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.2
- Length 12.8
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 3LWE4A
- Zoro # G805443689
- UPC # 737415000379
- Country of Origin Taiwan, Province of China
- Category Flags
Dimensions
Height | 2.2 |
Length | 12.8 |
Width | 12 |
Description
This 3'L x 10"-dia., Heavy-Duty Wind Sock Kit mounts quickly to the frame using the preinstalled brass grommet and cable ties (included).
Sock Length: 3'
Throat Diameter: 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- LASTPLAY Professional Heavy Duty Leaf Skimmer (LA2626834)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU6)
- CHAPIN 68 oz Hand Held Multi-Use Sprayer (10031)
- CORTINA SAFETY PRODUCTS Pennants, Vinyl, Yellow, 60 ft. (03-405-60)
- CORTINA SAFETY PRODUCTS Replacement Windsocks (3LWE7A)
- CORTINA SAFETY PRODUCTS Heavy-Duty Wind Sock Kit, 4'L x 18"-dia. (3LWE5A)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT RED (03-400)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT ORANGE (03-402)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT YELLOW (03-405)
- CAROLINES TREASURES Japanese Chin Omar Flag Garden Size (MH1032GF)
- Cortina Safety Products Flags