Shop All Traffic Signs
Cortina Safety Products
EZ-IMS - WORKERS AHEAD BLACK ON ORANG, 10 1/2 in Height, 12 3/4 in Width
Mfr # 03-550-WA
Zoro # G3288148
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Workers Ahead
- Width 12 3/4 in
- Height 10 1/2 in
- Material Plastic
- Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortina Safety Products
- MFR # 03-550-WA
- Zoro # G3288148
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 3/4 in |
Height | 10 1/2 in |
Details
Item | EZ-IMS - WORKERS AHEAD BLACK ON ORANG |
Legend | Workers Ahead |
Material | Plastic |
Color | Orange/Black |
Product Type | Traffic Cone Sign |
Description
EZ-IMS - WORKERS AHEAD BLACK ON ORANG, Product Type Traffic Cone Sign, Legend Workers Ahead, Material Plastic, Height 10 1/2 in, Width 12 3/4 in, Color Orange/Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 30 ft.L Rope Lifeline (L201030)
- PYRAMEX Pyramex Back Support Belt, Large (BBS100L)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- ALTA Elbow Pads, Soft Style, PR (53010.09)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-MW (03-550-MW)
- CORTINA SAFETY PRODUCTS Cone Sign - Reversible Arrow - Black on Orange (03-550-2WA)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-2WA (03-550-2WA)
- CORTINA SAFETY PRODUCTS Snap-On Signs For Traffic Cones - 14"Wx10"H - Blank (03-550-BLCH)
- NMC Sign, Lg Fm Caution No Pedestrian Traff, 20 in Height, 28 in Width, Rigid Plastic (C563RD)
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1888-EG_18x18 (T1-1888-EG_18x18)
- Cortina Safety Products Signs