Shop All Traffic Barricades
Cortina Safety Products
EZ Grab 45'' Blue Flared Post Delineator with 10 lb. Base and Reflective Bands 03-747BRBC
Mfr # 46603747BRBC
Zoro # G712313181
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 46603747BRBC
- Zoro # G712313181
- Country of Origin United States
- Category Traffic Barricades
Description
Providing ultimate convenience this Cortina EZ Grab 45'' blue flared post delineator 03-747BRBC is ideal for ensuring safety at industrial work sites or commercial facilities. Constructed of durable impact-resistant polyethylene this 45'' delineator is used as a barrier to protect buildings work zones and patrons from accidents or collisions. It features a simple blue color with 2 3'' high-intensity recessed prismatic collars for clear visibility. It also includes UV inhibitors ensuring the color will not fade after exposure to sunlight.This post will remain firmly in place thanks to the heavy 10 lb. rubber base. It boasts an EZ grab handle making it simple to relocate around your facility or transport to new locations. This also makes for quick and easy set-up. Whether used to protect your building or to designate caution zones this portable unit provides superior convenience to meet a variety of needs.Overall Dimensions:Width: 6''Depth: 6''Height: 45''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 4XL (STG2)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-53C)
- KONG USA X-Large Alu, Body Orange, Gate Polish, Twist Lock (911OPN7PNKK)
- CORTINA SAFETY PRODUCTS Polyethylene, 42 in H, Orange (03-746ABC-CH)
- CORTINA SAFETY PRODUCTS Cortina Delineator Post - 42" - HD Plastic Base (03-746ABC-CH)
- CORTINA SAFETY PRODUCTS 6FT STRIPED YELLOW/SPEED BUMP RUBBER (2055SB)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- CORTINA SAFETY PRODUCTS CONE 28IN 6IN UPPER/4IN LOWER COLLA (03-500-10)
- CORTINA SAFETY PRODUCTS 10 in H, 14 in W, Orange (03-550-BLCH)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- Cortina Safety Products Traffic Barricades