Shop All Pavement Markings
Cortina Safety Products
ER 48IN DRIVEWAY MARKER, PLASTIC ROD,
Mfr # 05-099-02-A
Zoro # G3604539
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Post Material Plastic
- Reflective Yes
- Reflector Width 3 in
- Post Width 1/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 05-099-02-A
- Zoro # G3604539
- Country of Origin United States
- Category Pavement Markings
Dimensions
Height | 48 in |
Reflector Width | 3 in |
Post Width | 1/4 in dia |
Details
Item | Reflective Driveway Marker |
Post Material | Plastic |
Reflective | Yes |
Reflector Color | Amber |
Reflector Material | ABS Plastic |
Post Color | White |
Includes Reflector | Yes |
Product Type | Property & Driveway Marker |
Description
Reflective Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Includes Reflector Yes, Post Material Plastic, Post Color White, Post Width 1/4 in dia, Reflector Material ABS Plastic, Reflector Color Amber, Reflector Width 3 in, Reflector Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Protective lens for 16-872-AL, Pack of 10 (16-874)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49105)
- PHYSICIANSCARE Eye Wash Station, 16 oz. (24-000)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (RPM-290-W)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- Cortina Safety Products Traffic Safety