Shop All Barricade Lights
Cortina Safety Products
Cone Light, 4 In., 6V Lantern Battery
Mfr # 03-10-CLG
Zoro # G4681503
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 4 in
- Color Amber
- Power Source 6V Battery
- Height 8"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-10-CLG
- Zoro # G4681503
- UPC # 737415009365
- Country of Origin China
- Category Barricade Lights
Dimensions
Head Dia. | 4 in |
Height | 8" |
Width | 4" |
Length | 8" |
Battery Size | 6V |
Lens Diameter | 4 in |
Description
Cone Light, Barricade Light Type A, For Use With Product Type Traffic Cones, Lamp Type LED, Lens Design Rotating, Light Patterns Included Flashing, Light Color Amber, Mounting Clip, Power Source 6V Battery, Meets MUTCD Requirements Yes, Body Color Yellow, Body Material Polyethylene, Flashes per Minute 65, Lamp Life 4,000 hr, Overall Height 8 1/4 in, Overall Length 8 in, Overall Width 4 in, Standards MUTCD, NCHRP-350, Battery Size 6V, Features Photocell Sensor, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- MELLOW WALK Safety Shoe, Men Dress, Blk, 10Sz, 4E W, PR (500089)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-2)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1ETK6)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, LED, Red/Yellow (03-10-RSBLG)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED (03-10-SBLG)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM350A)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM600R)
- RAILHEAD GEAR Bidirectional 6V Barricade Light, Blue (M747-LED2)
- Cortina Safety Products Barricade Lights