Shop All Flags, Flares, Paddles, and Triangles
Cortina Safety Products
8'L, 18"-dia.-Throat Wind Sock Replacement
Mfr # 3LWE9A
Zoro # G202680144
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1
- Length 12.7
- Width 9.5
- Outside Diameter 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 3LWE9A
- Zoro # G202680144
- UPC # 737415004551
- Country of Origin Taiwan, Province of China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1.1 |
Length | 12.7 |
Width | 9.5 |
Outside Diameter | 2.3 |
Description
Highly visible, UV-resistant windsock is very durable and fits any standard wind sock frame. Made of PVC-coated nylon and is double-stitched at all seams.
Sock Length: 8'
Throat Diameter: 18"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0264-ND_5X3.5)
- CHILL-ITS BY ERGODYNE Bandana, Blue, Solid (6700)
- TILLMAN 9Oz Grn Pant-34X32 (67003432)
- 3M Ear Plugs, 1 PR (80529-11035)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 3ft. (03-WS-FO3)
- CORTINA SAFETY PRODUCTS 3-Piece Triangle Warning Kit, (95-03-009)
- CORTINA SAFETY PRODUCTS Windsock Only, 18", Open, 8ft. (03-WS-8)
- CORTINA SAFETY PRODUCTS Windsock, Frame Only, for 4ft./8ft. (03-WS-FO)
- CORTINA SAFETY PRODUCTS Cortina 95-03-009 3-Piece Triangle Warning Kit (95-03-009)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- Cortina Safety Products Traffic Safety