Shop All Barrier, Flagging and Underground Tapes
Cortina Safety Products
6'' x 50 Yards Engineer Grade Barricade Tape with 6'' Left Stripes 03-10-008-38-1
Mfr # 466310008381
Zoro # G311767750
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortina Safety Products
- MFR # 466310008381
- Zoro # G311767750
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Description
Ensure safety at your work zone with this Cortina 6'' x 50 yards engineer grade barricade tape with 6'' left stripes 03-10-008-38-1. With an ample 50 yard length this tape allows you to set out boundaries to prevent pedestrians and drivers from entering a prohibited area. It features a bright orange and white design with 4'' thick stripes for clear visibility. Plus the stripes are slanted downward to the left to easily indicate to drivers that traffic should move to the left.This tape is constructed of engineer grade material for ultimate durability. With a 6'' width it ensures a safe environment by blocking off restricted or hazardous areas. Great for construction sites warehouses and other industrial work zones this barricade tape easily creates clear boundaries. It can cover an area of up to 75 sq. ft. for versatile use. Providing ultimate convenience this barricade tape will help ensure safety at your busy job site.Overall Dimensions:Length: 150'Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- REEBOK Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- CORTINA SAFETY PRODUCTS Lamba, Cones, 36", Plain (03-600-00)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Wet Floor (03-600-12WF)
- CORTINA SAFETY PRODUCTS Channelizer Cones, Lime, Plain, 36" (03-770-36L-9)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wf Eng/Sp (03-600-09L)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wet Floor (03-600-08)
- ZORO SELECT Taffeta Flagging Tape, Blk, 300ft, 1-3/16In (TFBK-200)
- Cortina Safety Products Barrier, Flagging and Underground Tapes