Shop All Pavement Markings
Cortina Safety Products
50 Yard Yellow Construction Grade Temporary Pavement Marking Tape 03-10-106
Mfr # 466310106
Zoro # G411899368
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 466310106
- Zoro # G411899368
- Country of Origin United States
- Category Pavement Markings
Description
Ensure safety in your parking lot with this Cortina 50 yard yellow construction grade temporary pavement marking tape. With an ample 50 yard length this tape allows you to set out temporary boundaries that alert drivers on where to stop as they are parking their vehicles. It adheres easily to pavement and its temporary nature means you can add and remove parking spaces and boundaries as needed. This tape features a bright reflective yellow color to ensure clear visibility. Plus it is constructed of durable construction grade material.With a 4'' width this pavement tape increases the safety of pedestrians and reduces the risk of car accidents. Great for special events or parking lot planning this marking tape creates clear boundaries to offer organized lots for festivals fairs and construction areas. It is also built to withstand extreme weather conditions oil and moisture. Providing ultimate convenience this temporary pavement marking tape will help ensure the safety of both pedestrians and drivers in your parking lot.Overall Dimensions:Length: 150'Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-1014-L-16179)
- TECHNICHE M/L Cooling Vest, Navy Blue (6626-B)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194791)
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- TAPCO Pavement Marker, White, 2 Way, 4 In., PK100 (102239BXK)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78262)
- VESTIL Yellow Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-Y)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00006)
- Cortina Safety Products Traffic Safety