Cortina Safety Products

50 Yard White Engineer Grade Temporary Pavement Marking Tape 03-10-103


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure safety in your parking lot with this Cortina 50 yard white engineer grade temporary pavement marking tape. With an ample 50 yard length this tape allows you to set out temporary boundaries that alert drivers on where to stop as they are parking their vehicles. It adheres easily to pavement and its temporary nature means you can add and remove parking spaces and boundaries as needed. This tape features a bright reflective white color to ensure clear visibility. Plus it is constructed of durable engineer grade material.With a 4'' width this pavement tape increases the safety of pedestrians and reduces the risk of car accidents. Great for special events or parking lot planning this marking tape creates clear boundaries to offer organized lots for festivals fairs and construction areas. It is also built to withstand extreme weather conditions oil and moisture. Providing ultimate convenience this temporary pavement marking tape will help ensure the safety of both pedestrians and drivers in your parking lot.Overall Dimensions:Length: 150'Width: 4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.