Shop All Fences & Gates
Cortina Safety Products
5' x 50' Orange Mid-Grade Safety Fencing 03-907-5MGO - Diamond Pattern
Mfr # 466039075MGO
Zoro # G911513658
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 466039075MGO
- Zoro # G911513658
- Country of Origin United States
- Category Fences & Gates
Description
Ensure safety at your work zone with this Cortina 5' x 50' orange mid-grade safety fencing 03-907-5MGO. This rugged fencing creates a boundary around your work zone while ensuring debris remains safely contained inside. It is constructed of mid-grade high-density polyethylene mesh with a diamond pattern allowing you to see the other side while still creating a sturdy barrier. Plus it features a 212 lb. per ft. tensile strength to provide superior reliability.With a bright orange color this fencing clearly designates a work zone. Plus it is UV stabilized to ensure the vibrant color will not fade after exposure to sunlight. This fencing is also reusable allowing it to be used for various applications. Ideal for construction sites this durable fencing keeps your jobsite up to code and ensures a safe environment.Overall Dimensions:Length: 50'Width: 5'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Potting Mix W/Fert 16Qt (75686300)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X80)
- RV DESIGNER RV Designer E285 Right-Hand Screen Door Latch for Amerimax (E285)
- A.R. BLUE CLEAN Sludge Pump, 30 gpm, Pressure Washer (AR-SLUDGE)
- YARDGARD Pltry 3/4" Nettng, Plstc, Blk, 3 ft.x25 ft. (889240A)
- FI-SHOCK WC-100 17 Gauge Galvanized Steel Wire 100 Ft. (6782817)
- ZORO SELECT Hardware Cloth, 36 X 100 (4LVP6)
- MAZELAND Mazeland 500150481 Poultry Netting - 48 x 1 in. - 150 ft. (500150481)
- ZORO SELECT 100 ft L x 2 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900500)
- MAURITZON Privacy and Windscreen Mesh for Fencing (T-MESH-03-0625)
- GAUCHO Gaucho 118293 Barbed Wire, 15.5 ga, 1320 ft L, 4-Barbed Point (118293)
- Cortina Safety Products Fences & Gates