Shop All Pavement Markings
Cortina Safety Products
48IN DRIVEWAY MARKER, PLASTIC ROD, BL
Mfr # 05-099-02-B
Zoro # G3604548
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Reflective Yes
- Reflector Color Blue
- Reflector Height 3 in
- Reflector Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 05-099-02-B
- Zoro # G3604548
- Country of Origin United States
- Category Pavement Markings
Dimensions
Height | 3 in |
Reflector Height | 3 in |
Reflector Width | 3 in |
Post Width | 1/4 in dia |
Overall Height | 48 in |
Details
Item | Reflective Driveway Marker |
Reflective | Yes |
Reflector Color | Blue |
Reflector Material | ABS Plastic |
Post Material | Plastic |
Post Color | White |
Includes Reflector | Yes |
Product Type | Property & Driveway Marker |
Description
Reflective Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Includes Reflector Yes, Post Material Plastic, Post Color White, Post Width 1/4 in dia, Reflector Material ABS Plastic, Reflector Color Blue, Reflector Width 3 in, Reflector Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Supply, PK5, 7149-1-PK (7149-1-PK)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 30" dia. (PLX30)
- PIONEER Safety Rain Suit, Hi-Vis Yellow, 2XL (V1080160U-2XL)
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- Cortina Safety Products Pavement Markings