Shop All Fences & Gates
Cortina Safety Products
4' x 50' Orange Safety Fencing 03-900 - Diamond Pattern
Mfr # 46603900
Zoro # G811581221
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 46603900
- Zoro # G811581221
- Country of Origin United States
- Category Fences & Gates
Description
Ensure safety at your work zone with this Cortina 4' x 50' orange safety fencing 03-900. This rugged fencing creates a boundary around your work zone while ensuring debris remains safely contained inside. It is constructed of high-density polyethylene mesh with a diamond pattern allowing you to see the other side while still creating a sturdy barrier. Plus it features a 137 lb. per ft. tensile strength to provide superior reliability.With a bright orange color this fencing clearly designates a work zone. Plus it is UV stabilized to ensure the vibrant color will not fade after exposure to sunlight. This fencing is also reusable allowing it to be used for various applications. Ideal for construction sites this durable fencing keeps your jobsite up to code and ensures a safe environment.Overall Dimensions:Length: 50'Width: 4'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Maxxair Vent Corp 6759-3251 SELECTOR SWITCH (6759-3251)
- DURA FAUCET Dura Faucet D6U-DFSA170DWT RV Exterior Shower Box Door; White (D6U-DFSA170DWT)
- RHINO GPD-40 Fence Pro Gas Powered Post Driver (301001)
- AFTERMARKET Breather Fits Caterpillar 1F8488 725 730 D350E D400E PM-200 PM-201 PM-465 (4H6112)
- YARDGARD Walk Gate, Galvanized Steel, 42"x60" (328303A)
- JAYDEE ORION Black 4ft. x 50 ft.Privacy Fence Screen (10-110)
- YARDGARD Wlded Fabric, Galv, 16 ga., 4 ft.X100 ft. (309315A)
- MUTUAL INDUSTRIES Heavy-Duty Diamond Link Fence, 4' X 100', Orange (14988-145-100)
- QUEST Fence, 1-3/4" x 2" Mesh, 4 ft. H, Yl/OR (BFCT 504 XY)
- RED BRAND 48x100 2x4 14GA Wire (84067)
- ZORO SELECT Hardware Cloth, 24 X 100 (4LVP5)
- Cortina Safety Products Fences & Gates