Shop All Sign Posts
Cortina Safety Products
4-WAY STOP SIGN SYSTEM, RED/WHITE
Mfr # 03-747B
Zoro # G1407187
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delineator Height 45 in
- Retroreflective Collar Yes
- Base Material Recycled Rubber
- Delineator Color Blue
- Height of Tape Stripe 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-747B
- Zoro # G1407187
- Country of Origin United States
- Category Sign Posts
Dimensions
Delineator Height | 45 in |
Height of Tape Stripe | 3 in |
Delineator Dia. | 4 in |
Details
Item | Delineator Post |
Retroreflective Collar | Yes |
Base Material | Recycled Rubber |
Delineator Color | Blue |
Base Color | Black |
Delineator Tape Color | Silver |
Delineator Material | Polyethylene |
Description
Delineator Post, Base Material Recycled Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Assembly, One Nation, Dipped (10204780)
- PROFILE Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51154)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, S, 12PK (34-846/S)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1322-RD_7X5 (U5-1322-RD_7X5)
- CORTINA SAFETY PRODUCTS EASY GRAB DELINEATOR POST FLARED (03-734)
- TAPCO Silver Anchor for U-Channel Post ; ft. Galvanized steel (034-00143SM)
- DOGIPOT Telescopic Post, Galv, Steel, 4 ft.-8 ft. (1301-P)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00014)
- HY-KO Sign Stake, Natural, Wood, 1 ft 9 in L, PK12 (40603)
- ASTRO OPTICS Standard Flexpost Unit Signpost, 6ft (AFP-STD-A-6BP)
- COL-MET Galvanized Steel Sign Holders (7542)
- Cortina Safety Products Sign Posts