Shop All Traffic Barricades
Cortina Safety Products
1/8" ABS plastic, 0.2 H, 10.5 L, 12.75 W
Mfr # 03-550-NP
Zoro # G102680398
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1/8" ABS plastic
- Height 0.2
- Length 10.5
- Width 12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 03-550-NP
- Zoro # G102680398
- UPC # 737415000188
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 0.2 |
Length | 10.5 |
Width | 12.75 |
Details
Material | 1/8" ABS plastic |
Description
Highly-visible No Parking Traffic Control Cone Sign is ideal way to alert motorists of parking conditions and make parking lots safer for employees. Use sign on driveways, roadsides, parking lots—anywhere traffic control is needed. Injection-molded 10"H x 13"W orange traffic cone sign fits all traffic cones and standard delineator posts. Cones and posts sold separately. No tools necessary. UV-treated, weather-resistant, 1/8" thick ABS plastic for long life in extreme weather conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pictogram Label, General Warning, PK10 (PESW-B-9Y)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, M (BW4060)
- BULLARD Lithium Battery Pack (EVABAT1)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, L (J41108)
- CORTINA SAFETY PRODUCTS Cortina 03-751-16 Recycled Rubber Base, 16 lb. Base (03-752-16#)
- CORTINA SAFETY PRODUCTS Traffic Control Kit, Orange, 48 x 48 72 In (03-751-64HI)
- CORTINA SAFETY PRODUCTS 10 in H, 14 in W, Orange (03-550-BLCH)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN BLUE (03-500-39)
- CORTINA SAFETY PRODUCTS Drum Traffic Control Barrel (03-780-4HI)
- CORTINA SAFETY PRODUCTS Channelizer, Flat Panel, Plain, Lime (03-760LI)
- ANGRY BULL BARRICADES Interlocking Zinc Coated Steel Barricade Removable Bridge Feet 8.5 Ft (AC-LX85-BR-ZC)
- Cortina Safety Products Traffic Safety