Shop All Pavement Markings
Cortina Safety Products
100 Yard Yellow Construction Grade Temporary Pavement Marking Tape 03-10-107
Mfr # 466310107
Zoro # G911899356
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortina Safety Products
- MFR # 466310107
- Zoro # G911899356
- Country of Origin United States
- Category Pavement Markings
Description
Ensure safety in your parking lot with this Cortina 100 yard yellow construction grade temporary pavement marking tape. With an ample 100 yard length this tape allows you to set out temporary boundaries that alert drivers on where to stop as they are parking their vehicles. It adheres easily to pavement and its temporary nature means you can add and remove parking spaces and boundaries as needed. This tape features a bright reflective yellow color to ensure clear visibility. Plus it is constructed of durable construction grade material.With a 4'' width this pavement tape increases the safety of pedestrians and reduces the risk of car accidents. Great for special events or parking lot planning this marking tape creates clear boundaries to offer organized lots for festivals fairs and construction areas. It is also built to withstand extreme weather conditions oil and moisture. Providing ultimate convenience this temporary pavement marking tape will help ensure the safety of both pedestrians and drivers in your parking lot.Overall Dimensions:Length: 300'Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 11 (526411)
- BRADY Brady® 91420 Pipe Marker Arrow Tape, Vinyl, 2"W x 30 Yds., Yellow/Black (91420)
- PORTWEST Classic Rain Jacket, XL (US440)
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- Cortina Safety Products Pavement Markings